
Cannery Bridge Lift Top Coffee Table
Mfr # 424191
Zoro # G411227628
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Width
43.15 in
Length
19.45 in
Height
19.02 in
Finish
Sindoori Mango®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424191
Zoro #
G411227628
UPC #
042666046466
Country of Origin
United States
Dimensions
Width
43.15 in
Length
19.45 in
Height
19.02 in
Details
Finish
Sindoori Mango®
Material
Engineered wood
Description
The center of your living room should stand out from the rest. Add beautiful style and convenient design to your home with this lift-top coffee table from the Cannery Bridge collection. This stunning lift-up coffee table offers a spacious top surface that lifts up and forward to create a multipurpose work space for you to work from home, browse the web on your laptop, or eat a delicious meal all while relaxing from the comfort of your couch or loveseat. Beneath its handy lift-top surface is hidden storage for you to stow away any around home essentials - spare blankets, board games, your collection of books and any other items you typically wouldn't want your guests to see. This coffee table with storage also features open shelving for additional space to stow away items like organizing bins or display home dcor like knick-knacks and picture frames. This flip-top coffee table is detailed with a herringbone pattern on the top surface for an extra touch of detail. Finished on all sides in Sindoori Mango, this unique coffee table with lift-top is just what your living room needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.