
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426151
Zoro #
G911227616
UPC #
42666053686
Country of Origin
United States
Dimensions
Width
43.15 in
Length
19.45 in
Height
19.02 in
Details
Finish
Coffee OakĀ®
Material
Engineered wood
Description
The centerpiece of your living room should look just as great as the rest of your home. Add beautiful style and one-of-a-kind functionality to your living room with this lift-top coffee table from the Cannery Bridge collection. This coffee table with storage features a unique design that allows the top to lift up and move forward to create a versatile surface for you to work on projects, surf the web, or enjoy a yummy dinner all while relaxing from the comfort of your own couch. Beneath the top surface of this coffee table with lift-top is a hidden storage area that provides you with the perfect spot to stow away items like stacks of books, your collection of magazines, and spare blankets. The lower open shelves provide you with additional storage space for items like organizing bins and home dcor. This coffee table with lift-top is finished on all sides for versatile placement anywhere in your home. Finished in Coffee Oak, this storage coffee table is just what your home needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.