
Cannery Bridge Mates Bed Sm , Accommodates twin-sized mattress
Mfr # 430059
Zoro # G711229032
product price: $283.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Engineered wood
Overall Height
14.25 in
Overall Width
76.61 in
Length
39.96 in
Finish
Sindoori Mango®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430059
Zoro #
G711229032
UPC #
042666085281
Country of Origin
Thailand
Dimensions
Overall Height
14.25 in
Overall Width
76.61 in
Length
39.96 in
Details
Material
Engineered wood
Finish
Sindoori Mango®
Description
The mate's bed from the Cannery Bridge collection brings storage and style together as one for a chic addition to any room. This twin bed with drawers accommodates a twin-size mattress and adds nap space to the spare room, guest room, or bedroom. Easy and convenient under bed storage includes two drawers with metal runners and safety stops, making your twin storage bed the ideal place for extra bed linens, board games, photo albums, clothes and more. The drawers of this mate's bed can be placed on either side of the bed or one on each side, depending on your specific storage needs and configuration in your home. Both drawers feature compartment storage with a divider to help prevent drawer clutter. Finished in a beautiful Sindoori Mango, this twin bed with storage drawers will light up any room you need more storage and sleep space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.