Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cannery Bridge Night Stand Lo

  • Mfr # 416868

  • Zoro # G416078102


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Lintel Oak
Setup Depth Inches
17.559 in
Setup Width Inches
22.126 in
Setup Height Inches
25.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416868
Zoro #
G416078102
UPC #
042666162142
Country of Origin
United States

Dimensions

Setup Depth Inches
17.559 in
Setup Width Inches
22.126 in
Setup Height Inches
25.709 in

Details

Color
Lintel Oak
Item
Night Stand

Description

No bedroom is complete without the perfect bedside table. Enjoy a classic look with this night stand from the Cannery Bridge collection. This bedroom side table offers a spacious top surface that provides you with room for all your bedside needs like an accent lamp, your alarm clock, smartphone, and a refreshing cup of water. This bedroom night stand features a storage drawer that opens and closes on smooth metal runners for easy access of items like books, your reading glasses, and the TV remote. The lower open self provides you with additional storage space for other miscellaneous household items. This attractive bedside table with drawer is finished in Lintel Oak and accented with stylish hardware. This beautiful night stand with drawer is just what your bedroom is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.