
Cannery Bridge Queen Platform Bed Bf 3a
Mfr # 429399
Zoro # G611229026
original price: $153.99
9% off
new price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Overall Height
44.09 in
Overall Width
62.99 in
Length
83.07 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429399
Zoro #
G611229026
UPC #
042666116718
Country of Origin
Viet Nam
Dimensions
Overall Height
44.09 in
Overall Width
62.99 in
Length
83.07 in
Details
Material
Engineered wood
Finish
Black
Description
Is your master bedroom or maybe the spare bedroom beginning to look a little outdated? We can help! Give your sleepy bedroom the update it deserves by adding a trendy queen platform bed with headboard. The solid design and trendy good looks of this queen metal platform bed fit perfectly with other pieces in the Cannery Bridge collection. A queen platform bed frame with headboard provides a complete solution for the bedroom. Simply add a queen-sized mattress for a finished look for the master bedroom or down the hallway in the guest room. This queen platform bed features a durable, powder coated black metal frame that is finished on all sides for versatile placement. This attractive metal platform bed frame with headboard will have your bedroom looking fresh and up to date! We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.