Zoro Homepage

Canton Lane Lateral File Gw , Durable, 1 in. thick top

  • Mfr # 431213

  • Zoro # G011228162


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Material
Engineered wood, Metal
Overall Depth
17.99 in
Width
30 in
Finish
Brew Oakā„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431213
Zoro #
G011228162
UPC #
042666098366
Country of Origin
China

Dimensions

Height
30 in
Overall Depth
17.99 in
Width
30 in

Details

Material
Engineered wood, Metal
Finish
Brew Oakā„¢

Description

Give your home office needed file storage capability, while adding a touch of modern industrial flare. This lateral file cabinet from the Canton Lane collection is a mix of the past and the future in one stylish home office solution. This lateral filing cabinet features two large drawers with full extension slides that can hold letter or legal-size hanging files for increased organization. This 2-drawer filing cabinet features an interlocking safety mechanism that allows only one drawer to open at a time. The spacious top surface provides you with an additional space to store and display a variety of different items like a wireless speaker, decorative plants, and framed photos of your family and friends. This office filing cabinet is finished on all sides for versatile placement, giving it a polished look from every angle. A powder coated metal base for durability and crossbar design elevates this legal-size file cabinet. Finished in Brew Oak with Grand Walnut accents, this legal-size file cabinet will have you feeling organized in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.