
Canton Lane Lift Top Coffee Table Gw 3a
Mfr # 431214
Zoro # G511227603
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Length
19.02 in
Height
16.54 in
Finish
Brew Oakā¢
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431214
Zoro #
G511227603
UPC #
042666098267
Country of Origin
China
Dimensions
Width
35 in
Length
19.02 in
Height
16.54 in
Details
Finish
Brew Oakā¢
Material
Engineered wood, Metal
Description
Create a beautiful centerpiece in your living room with an industrial-inspired lift-top coffee table from the Canton Lane collection. This coffee table with lift-top features a spacious, 1-inch-thick top surface that provides you with room for all your must-have items like coasters, decorative plants, picture frames, and of course, your coffee mug. This coffee table with storage lifts up and forward to create a multipurpose workspace for you to work from home, browse the web from your laptop, or play games and make crafts with the kids. Underneath the top of this storage coffee table is a hidden area that is ideal for stowing away items like stacks of magazines, a deck or two of playing cards, and your reading glasses. This lift-top coffee table with storage is finished on all sides and features a powder coated metal frame along with crossbar design for stability. Finished in Brew Oak with Grand Walnut accent, this multi-functional coffee table brings a modern sensibility to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.