
Carson Forge Lateral File Wc
Mfr # 422034
Zoro # G411232578
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Height
29.53 in
Material
Engineered wood
Overall Depth
20.35 in
Width
34.49 in
Finish
Washington Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422034
Zoro #
G411232578
UPC #
042666035750
Country of Origin
United States
Dimensions
Height
29.53 in
Overall Depth
20.35 in
Width
34.49 in
Details
Material
Engineered wood
Finish
Washington Cherry
Description
File in style with this lateral file cabinet from the Carson Forge collection. This two drawer lateral file features drawers with full extension slides that hold letter or legal size hanging files to keep your most important documents secure and organized. A patented, interlocking safety mechanism allows only one drawer to open at a time to keep your wood lateral file cabinet stable and safe. We know you want to get to organizing as quick as possible, that's why this lateral file cabinet includes quick and easy assembly with a patented T-lock drawer system. Finished in Washington Cherry and paired with wrought iron style hardware and accents, this rustic file cabinet will add some sweet style to your home dcor and get your organized too! We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.