
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423040
Zoro #
G411227611
UPC #
042666040655
Country of Origin
United States
Dimensions
Width
43.15 in
Length
19.45 in
Height
18.98 in
Details
Finish
Lintel OakĀ®
Material
Engineered wood
Description
Style and convenience all in one! Give your home a fresh new look with this unique lift-top coffee table from the Carson Forge collection. This one-of-a-kind coffee table offers a spacious top surface that lifts up and forward to create a multipurpose work space for you to work from home, surf the web on your laptop or eat a yummy dinner all while relaxing from the comfort of your couch. Beneath its convenient lift-top surface is hidden storage for you to stow away any around home essentials - spare blankets, board games, your collection of books and any other items you typically wouldn't want your guests to see. It also features open shelving for additional storage or to display home dcor items like picture frames and knick-knacks. This beautiful coffee table is finished on all sides in Lintel Oak and detailed with wrought iron style accents, making it a versatile fit for any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.