
Computer Desk, 23.46 in D X 29.02 in H, 59.45 in W X Engineered wood
Mfr # 429448
Zoro # G511227566
product price: $244.81
/ea
Free Shipping & Returns
Key Features
Overall Width
59.45 in
Overall Depth
23.46 in
Overall Height
29.02 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429448
Zoro #
G511227566
UPC #
042666078047
Country of Origin
United States
Dimensions
Overall Width
59.45 in
Overall Depth
23.46 in
Overall Height
29.02 in
Details
Item
Computer Desk
Finish
Laurel Oak®
Material
Engineered wood
Description
Simple but effective- the computer desk from the Sauder Select collection means business. A slide-out keyboard/mouse shelf with metal runners and safety stops keeps your home office desk ergonomics tip top while keeping your top surface space organized. The top surface is large enough for a computer, your cup of coffee, and your favorite office candle. This computer desk with drawers features a storage area behind the door that holds a vertical CPU tower and includes an adjustable shelf to customize to your liking. This computer desk with storage features two drawers with metal runners and safety stops for ease of use and includes a file drawer that holds letter or European size hanging files. This home office desk includes a desk top grommet hole for electrical cord access-because we all hate that cord clutter. Finished in Laurel Oak with quick and easy assembly with patented T-slot drawer system, this wood home office desk is just what you need for that extra room you keep referring to as the in.home office. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.