Zoro Homepage

Computer Desk, 23.46 in D X 29.02 in H, 59.45 in W X Engineered wood

  • Mfr # 433952

  • Zoro # G611227381


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.45 in
Overall Depth
23.46 in
Overall Height
29.02 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433952
Zoro #
G611227381
UPC #
042666130264
Country of Origin
United States

Dimensions

Overall Width
59.45 in
Overall Depth
23.46 in
Overall Height
29.02 in

Details

Item
Computer Desk
Finish
Timber Oak®
Material
Engineered wood

Description

Work in style at home or in the office with the Sauder Select collection computer desk with drawers in Timber Oak finish. This home office desk features a slide-out keyboard/mouse shelf with metal runners and safety stops to keep the surface workspace free, while providing the user with important ergonomic benefits. A double pedestal desk, one side features two easy gliding drawers. The top drawer provides storage space for pens, paperclips, note pads, envelopes and more. The lower drawer is a long filing cabinet which can hold letter or European sized hanging files, allowing your most important documents to be organized and easy to find. The opposite pedestal of this computer desk with storage contains space behind the swinging cabinet door, which can hold a vertical CPU tower and includes an adjustable shelf to customize your storage to your size and space preferences. The computer desk with keyboard shelf can be assembled in a snap with a T-slot drawer system, with concise storage and plenty of surface workspace for even the smallest office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.