
Computer Desk, 23.46 in D X 30.04 in H, 53.15 in W X Engineered wood
Mfr # 412116
Zoro # G511227344
product price: $300.99
/eaKey Features
Overall Width
53.15 in
Overall Depth
23.46 in
Overall Height
30.04 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412116
Zoro #
G511227344
UPC #
042666108935
Country of Origin
United States
Dimensions
Overall Width
53.15 in
Overall Depth
23.46 in
Overall Height
30.04 in
Details
Item
Computer Desk
Finish
Select Cherry
Material
Engineered wood
Description
Give your home office or workspace a classy update with this computer desk from the Palladia collection. Its spacious top surface provides you with ample amount of room for all your must-have desk essentials like your laptop, folders and documents, a cup full of pens and of course a place to set your coffee. It features a large drawer/shelf that includes a flip-down panel for your keyboard/mouse. It also features two small storage drawers that open and close on smooth metal runners for easy access storage of other miscellaneous office items. The lower drawer with full extension slides holds letter-size hanging files to help keep you organized. With its elegant design and beautiful style, this desk is sure to complement no matter where it stands in your home. Finished in Select Cherry and detailed with silver hardware, this attractive desk will have you feeling motivated and ready to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.