Zoro Homepage

Computer Desk, 29.528 in H, 53.15 in W X Sindoori Mango

  • Mfr # 424193

  • Zoro # G416078195


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Color
Sindoori Mango
Overall Width
53.15 in
Overall Height
29.528 in
Length
22.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424193
Zoro #
G416078195
UPC #
042666046275
Country of Origin
United States

Dimensions

Overall Width
53.15 in
Overall Height
29.528 in
Length
22.598 in

Details

Item
Computer Desk
Features
Color
Sindoori Mango

Description

A lack of motivation is no match for a new, stylish desk. Give your home office or work space the upgrade that it needs with the charming good looks of this computer desk from the Cannery Bridge collection. This home office desk offers a spacious top surface that provides you with all the room you need for your must-have desk essentials like your laptop, a stack of notepads, your collection of pens and a hot cup of coffee! This computer desk features three drawers that open and close on smooth metal runners. The lower drawer holds letter-size hanging files to help keep your documents organized. Behind the door is a hidden storage area that includes an adjustable shelf and can hold a vertical CPU tower. This office desk is finished on all sides and features a herringbone pattern on both side panels for an extra touch of detail. Finished in Sindoori Mango, this stunning computer desk is just what your home needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.