Zoro Homepage

Computer Desk, 29.528 in H, 59.055 in W X Washington Cherry

  • Mfr # 422032

  • Zoro # G116078075


product price: $434.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
59.055 in
Features
Two drawers with metal runners and safety stops, Lower drawer with full extension slides holds letter or legal size hanging files, Adjustable shelf behind door
Color
Washington Cherry
Length
23.465 in
Overall Height
29.528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422032
Zoro #
G116078075
UPC #
042666035767
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Length
23.465 in
Overall Height
29.528 in

Details

Item
Computer Desk
Features
Two drawers with metal runners and safety stops, Lower drawer with full extension slides holds letter or legal size hanging files, Adjustable shelf behind door
Color
Washington Cherry

Description

Upgrade your office with this computer desk from the Carson Forge collection. This home office desks spacious tabletop provides you with room for all your office essentials - sticky notes, folders, a laptop, and more! This wood office desk includes two drawers with metal runners and safety stops-ideal for storing pens, extra paper, and your planner. This computer desk with storage also includes a lower drawer with full extension slides that holds letter or legal size hanging files. A storage area behind the door features an adjustable shelf for customizable storage as well as a dedicated space for a vertical CPU tower. Quick and easy assembly with a patented T-lock drawer system means your new home office desk will be ready to work in no time. A cord management system with a desk top grommet keeps your workspace tidy and clutter free. Finished on all sides in Washington Cherry and paired with wrought iron style hardware and accents, this desk will give your home that rustic aesthetic you've been craving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.