Zoro Homepage

Computer Desk, 30 in H, 59.055 in W X Chalked Chestnut

  • Mfr # 421934

  • Zoro # G916078237


product price: $385.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Chalked Chestnut
Overall Width
59.055 in
Length
23.307 in
Overall Height
30 in
Features
Durable, 1" thick top, Three easy-glide drawers, Lower drawer holds letter or legal size hanging files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421934
Zoro #
G916078237
UPC #
042666033541
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Length
23.307 in
Overall Height
30 in

Details

Item
Computer Desk
Color
Chalked Chestnut
Features
Durable, 1" thick top, Three easy-glide drawers, Lower drawer holds letter or legal size hanging files

Description

Transform your home office or workspace into a cottage-inspired retreat with this computer desk from the Costa collection. Its durable, 1'' thick top provides you with a spacious surface and ample amount of room for all your must-have desk essentials - laptop, your collection of notepads, a cup full a pens and even an accent lamp. It features three storage drawers that open and close on smooth metal runners for easy access storage of miscellaneous office items. The lower drawer with full extension slides holds letter or legal size hanging files to keep you even more organized! Behind the swinging door is a hidden area that includes an adjustable shelf and accommodates a vertical CPU tower. It also includes a desktop grommet hole so you can keep all your cords and wires neat and out of the way. Its framed, slat-front detailing on the doors and drawers give this desk a coastal vibe that is sure to stand out wherever you use it. Finished on all sides in Chalked Chestnut, this beautiful computer desk will have you feeling inspired and ready to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.