
Computer Desk, 30.039 in H, 53.15 in W X Vintage Oak
Mfr # 422002
Zoro # G116078136
product price: $320.99
/eaKey Features
Overall Width
53.15 in
Overall Height
30.039 in
Length
23.465 in
Color
Vintage Oak
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422002
Zoro #
G116078136
UPC #
042666034678
Country of Origin
United States
Dimensions
Overall Width
53.15 in
Overall Height
30.039 in
Length
23.465 in
Details
Item
Computer Desk
Color
Vintage Oak
Features
Description
Whether you're in the home office, living room, or guest room, work in style with this desk from the Palladia collection. The spacious work surface provides you with room for all your office essentials like your computer, photos of loved ones, your mug of coffee, and books. This computer desk features a large slide-out drawer/shelf for a keyboard and mouse to keep your top surface free of clutter. Two drawers that open and close on smooth metal runners are perfect for storing office supplies like binders, pens and pencils, your planner, and more. The lower drawer on this home office desk has full extension slides to hold letter-size hanging files to help keep you organized. With its elegant design and beautiful style, this computer desk with drawers is sure to complement no matter where it stands in your home. Finished in a classy Vintage Oak, this desk will impress with its style and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.