
Computer Desk With Hutch, 57.362 in H, 62.205 in W X Curado Cherry
Mfr # 420475
Zoro # G316078172
product price: $446.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
23.504 in
Overall Width
62.205 in
Overall Height
57.362 in
Features
Holds letter, legal or European size hanging files, Adjustable shelf behind louver-detailed door, Cubbyhole storage
Color
Curado Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420475
Zoro #
G316078172
UPC #
042666029698
Country of Origin
United States
Dimensions
Length
23.504 in
Overall Width
62.205 in
Overall Height
57.362 in
Details
Features
Holds letter, legal or European size hanging files, Adjustable shelf behind louver-detailed door, Cubbyhole storage
Item
Computer Desk With Hutch
Color
Curado Cherry
Description
Take it easy in your home office by creating a cozy seaside look with this computer desk from the Harbor View collection. Finished in Curado Cherry, this computer desk with hutch features a slide-out keyboard shelf on metal runners to optimize your top surface storage space. This home office desk features three storage drawers, and the lower drawer with full extension slides holds letter, legal, or European size hanging files to keep your most important documents organized. A storage area behind a louver detailed door holds a versatile CPU tower and includes an adjustable shelf for customizable storage options. Need more storage from your desk for computer? The hutch includes cubbyhole and vertical storage compartments providing you with space for all your office necessities, like folders, binders, your phone charger, and home decor. Quick and easy assembly with slide-on moldings makes putting together your new desk as easy as can be. This desk with attached hutch will make working from home feel like a tropical vacation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.