This item is Discontinued.

This item is Discontinued.
Coral Cape Ar Cart Metal/glass Black 3a , Three amber tinted, safety-tempered glass shelves (Discontinued)
Mfr #
433241
Zoro #
G911229078
UPC # 042666102544
Country of Origin China
Category Food Service Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
433241
Zoro #
G911229078
UPC #
042666102544
Country of Origin
China
Dimensions
Height
33.27 in
Overall Width
39.57 in
Overall Height
15.55 in
Details
Material
Metal, Glass
Finish
Black
Description
For a bar cart that will be the talk of your next party, look no further than this modern bar cart from the Coral Cape collection. This metal and glass bar cart features three amber tinted safety-tempered glass shelves. The spacious top shelf provides you with the room you need for various items like glass bottles, stacks of napkins, a bowl of limes, and a yummy cheese tray. The middle shelf gives you the perfect amount of additional space for items like straws and glasses. Don't worry, there's still more storage. The large lower shelf provides you with even more space for other miscellaneous items. For an added touch of style, this small bar cart features easy rolling front casters for moving the party from room to room. This rolling bar cart is constructed from a powder coated metal frame for added style and durability. Finished on all sides for versatile placement, this black bar cart will look polished from every angle, no matter where the party takes you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.