
Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern
Mfr # 423809
Zoro # G111227607
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Width
42.44 in
Length
29.25 in
Height
16.5 in
Finish
Sindoori Mango®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423809
Zoro #
G111227607
UPC #
042666049450
Country of Origin
United States
Dimensions
Width
42.44 in
Length
29.25 in
Height
16.5 in
Details
Finish
Sindoori Mango®
Material
Engineered wood
Description
No living room is complete without the perfect centerpiece. Draw the attention to the center of your home with the unique style and coastal-inspired vibe of this coffee table from the Coral Cape collection. This living room coffee table features a durable, 1 in. thick top that is detailed with an eye catching herringbone pattern. Its spacious top surface provides you with the room you need for all your couch side needs like stacks of magazines, the TV remote, and your hot cup of coffee. It also makes a great place to display home dcor items too! This storage coffee table features a large drawer with full extension slides for convenient storage of items like books and spare blankets. This coffee table with storage also includes cubbyhole storage for all your other miscellaneous items. This coffee table is finished on all sides for versatile placement throughout any room in your home. Finished in Sindoori Mango and detailed with attractive hardware, this stunning coffee table with drawer is just what your home needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.