
Coral Cape Storage Cabinet Sma , Six adjustable shelves for flexible storage options (Discontinued)
- Mfr # 423808
- Zoro # G811228102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423808
Zoro #
G811228102
UPC #
42666049467
Country of Origin
United States
Dimensions
Width
34.84 in
Height
66.97 in
Overall Depth
17.64 in
Details
Material
Engineered wood
Finish
Sindoori Mango®
Description
Style and storage all in one. Give your home the additional storage space it needs without having to sacrifice on the style you love with this storage cabinet from the Coral Cape collection. Display the best and hide the rest - this storage cabinet features a large sliding door that allows you to display on one side and have hidden storage on the other. This storage cabinet with doors features six adjustable shelves that can move to different heights to create flexible storage for items of all shapes and sizes. Store items like spare blankets, board games, stacks of books and organizing bins. You can also display items like decorative plants, knick-knacks, and photos of your family and friends. It has room for it all! Its large sliding door includes a reversible door panel that features a herringbone finish on one side and wood pattern on the other. Finished in Sindoori Mango and detailed with attractive hardware, this display storage cabinet will have you feeling clutter-free in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.