Zoro Homepage

Corner Computer Desk, 30.276 in H, 66.142 in W X Curado Cherry

  • Mfr # 420474

  • Zoro # G616078308


product price: $421.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
30.276 in
Length
66.142 in
Overall Width
66.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420474
Zoro #
G616078308
UPC #
042666029704
Country of Origin
United States

Dimensions

Overall Height
30.276 in
Length
66.142 in
Overall Width
66.142 in

Details

Color
Curado Cherry
Item
Corner Computer Desk

Description

Give your home office a casual cottage aesthetic with this corner computer desk from the Harbor View collection. This L-shaped corner office desk features a slide-out keyboard shelf on metal runners to optimize your top surface space. Three sliding, pull-out drawers are perfect for all your storage and filing needs. The lower drawer accommodates letter or European size hanging files. Built to nestle into a corner setting, this home office desk has ample surface space for a computer, notebook, framed photos, desk clock and more. Added versatility allows the doors and drawers to be fastened on the left or right side for ultimate customization. A desktop grommet hole for cord management creates a convenient path for cables and cords, keeping your corner storage desk free of clutter. This small office desk makes working from home feel like a tropical vacation. Finished in Curado Cherry, this corner desk with storage can transform any space into a waterfront paradise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.