Zoro Homepage

Corner Computer Desk, 30.276 in H, 66.142 in W X Salt Oak

  • Mfr # 417586

  • Zoro # G616078155


product price: $421.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
66.142 in
Overall Height
30.276 in
Overall Width
66.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417586
Zoro #
G616078155
UPC #
042666005081
Country of Origin
United States

Dimensions

Length
66.142 in
Overall Height
30.276 in
Overall Width
66.142 in

Details

Color
Salt Oak
Item
Corner Computer Desk

Description

Maximize the overall space in your home office or work space with this corner computer desk from the Harbor View collection. Need a little elbow room? No problem. This office desk provides you with a large desk top surface where you can lay out all your work and have all your must-have desk essentials like your laptop, notepads, a cup for of pens and of course your coffee mug too! It features a slide-out keyboard/mouse shelf that glides on smooth metal runners. It features two storage drawers for easy access storage of miscellaneous office items like your scissors and stapler. The lower drawer holds letter or European size hanging files so you can keep all your important papers organized. Behind the framed panel door is a hidden storage area that includes an adjustable shelf and can also accommodate a vertical CPU tower. This desk also features a grommet hole so you can keep all your wires neat and out of the way. Finished in Salt Oak and detailed with stylish hardware, this beautiful desk is an office dream come true.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.