Zoro Homepage

Costa Computer Hutch Chc , Durable, 1 in. thick top

  • Mfr # 420654

  • Zoro # G411229332


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Depth
12.8 in
Width
59.06 in
Finish
Chalked Chestnut®
Height
26.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420654
Zoro #
G411229332
UPC #
042666030939
Country of Origin
United States

Dimensions

Depth
12.8 in
Width
59.06 in
Height
26.65 in

Details

Material
Engineered wood
Finish
Chalked Chestnut®

Description

Add some extra storage and appeal to your home office with this desk hutch from the Costa collection. Enhance the Sauder products you already own with this home office hutch that attaches to Computer Desk 421934 for a completed look. This credenza hutch is equipped with a durable, 1 in. thick top for stability and allows for display space of small home dcor objects like a commemorative paper weight, trinkets from the office holiday party, or photos of your family. Cubbyhole storage of various sizes makes it easy to store binders, folders, a clock, pens, dcor and more. The options are endless! An adjustable shelf allows you to customize your storage options to accommodate your oddly shaped home dcor, and the tallest of binders. Finished in a light Chalked Chestnut, this home office hutch with storage is the perfect add-on to the Sauder computer desk that you already know, own, and love.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.