Zoro Homepage
This item is Discontinued.
Sauder Costa Night Stand Chc , Durable, 1 in. thick top for bedroom items 427888

Costa Night Stand Chc , Durable, 1 in. thick top for bedroom items (Discontinued)

  • Mfr # 427888
  • Zoro # G511227900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427888
Zoro #
G511227900
UPC #
042666088725
Country of Origin
United States

Dimensions

Depth
19.29 in
Height
23.62 in
Width
23.15 in

Details

Material
Engineered wood
Finish
Chalked Chestnut®

Description

A bedroom just isn't complete without the perfect bedside companion. Give your favorite snoozing room the finishing touch it needs with this nightstand from the Costa collection. This nightstand with drawer offers a spacious top surface that provides you with the ideal amount of space for all your bedside needs - like a lamp, your alarm clock, a refreshing cup of water and your smartphone. This nightstand with open storage features a cubbyhole opening for easy access storage of items like your favorite book and the TV remote. This beside table with storage also features a drawer that glides on metal runners and safety stops. It's ideal for storing your glasses, phone charger, and more. Framed, slat-front detailing provides a distinct aesthetic. This single drawer nightstand can accommodate optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Quick and easy assembly with a T-lock drawer system and slide-on moldings helps assist you in putting together your new nightstand. A Chalked Chestnut finish gives a timeless feel that instantly revamps your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.