
Cottage Road Gaming Coffee Table Gw
Mfr # 433850
Zoro # G011227639
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Width
38.47 in
Length
38.47 in
Height
19.02 in
Finish
Soft White®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433850
Zoro #
G011227639
UPC #
042666121453
Country of Origin
United States
Dimensions
Width
38.47 in
Length
38.47 in
Height
19.02 in
Details
Finish
Soft White®
Material
Engineered wood
Description
A square coffee table is a great addition to any living room. This coffee table with removable top from the Cottage Road collection is especially unique. Finished in Soft White with Lintel Oak accents, it functions and looks like a standard coffee table. Then voila, simply flip or remove the top altogether to unveil a unique and beautifully designed game coffee table. The reversible top features an oversized checkers or chess pattern on the back surface. You can display either surface as you wish - making it easy to function as a checkerboard coffee table. Remove the top completely to reveal an inside lower shelf that is the perfect spot to keep unfinished games or puzzles intact, hidden, and out of the way until the gaming is ready to resume. This shelf has handles for easy movement and can be adjusted to three positions for storage, play, or taller game pieces. A 3-inch-deep open ledge on opposing sides of this chess board coffee table can be used for temporary placement of gaming pieces. This table is finished on all sides to allow convenient placement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.