Zoro Homepage

Cottage Road Lateral File Myo

  • Mfr # 427298

  • Zoro # G711227984


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
29.76 in
Material
Engineered wood
Overall Depth
21.81 in
Width
32.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427298
Zoro #
G711227984
UPC #
042666064729
Country of Origin
United States

Dimensions

Height
29.76 in
Overall Depth
21.81 in
Width
32.44 in

Details

Material
Engineered wood
Finish
Mystic Oak®

Description

When your files are begging for a new home, upgrade them to this stylish and functional lateral file cabinet from the Cottage Road collection. This 1 drawer lateral file cabinet features full extension slides that hold letter, legal, or European size hanging files. A convenient open shelf beneath the file drawer of this wood lateral file cabinet is ideal for additional storage of home essentials like books, binders or organizing bins. A spacious top surface allows you to decorate your single drawer file cabinet with home dcor, photos of your family, or a trendy accent lamp. Or it makes a great spot to hold your printer. We know you want your documents to be organized as quickly as possible, that's why this file cabinet with shelf features quick and easy assembly with patented T-lock drawer system and patented slide-on moldings. Finished in Mystic Oak, this stylish home file cabinet blends perfectly into your home office while adding a refreshing touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.