Zoro Homepage

Cottage Road Lateral File Sw

  • Mfr # 427307

  • Zoro # G911228019


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
29.76 in
Material
Engineered wood
Overall Depth
21.81 in
Width
32.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427307
Zoro #
G911228019
UPC #
042666064736
Country of Origin
United States

Dimensions

Height
29.76 in
Overall Depth
21.81 in
Width
32.44 in

Details

Material
Engineered wood
Finish
Soft White®

Description

With a universal flare, this lateral file cabinet from the Cottage Road collection would make the perfect addition to your home office, living room, or any other place you need more storage space. The drawer on this wood lateral file cabinet features full extension slides that hold letter, legal, or European size hanging files. This 1 drawer lateral file cabinet includes an open shelf for additional storage that is perfect for additional binders or folders, books, or home dcor. A spacious top surface allows you to decorate your single drawer file cabinet with an accent lamp, thrift store paper weights, or home office organizers. The top also makes an ideal place for your printer. With a patented T-lock drawer system and patented slide-on moldings, and quick and easy assembly, your hanging folders will be at home in no time. Finished Soft White with Lintel Oak accent, this chic modern farmhouse home office filing cabinet is sure to blend in while standing out in your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.