Zoro Homepage

Cottage Road Library Base Wh , Durable, 1 in. thick top

  • Mfr # 430234

  • Zoro # G011229190


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Height
29.76 in
Width
33.58 in
Finish
White
Depth
20.55 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430234
Zoro #
G011229190
UPC #
042666112925
Country of Origin
Malaysia

Dimensions

Height
29.76 in
Width
33.58 in
Depth
20.55 in

Details

Finish
White
Material
Engineered wood

Description

In need of a little extra storage space to complete your home office or workspace? This library cabinet can accommodate that assignment! Build a setting with the storage space you need while incorporating the style that you desire with this library base cabinet from the Cottage Road collection. Behind its two framed doors is a closed storage area that includes a large adjustable shelf that can move to different heights, creating flexible storage for various items you wish to hide away. This space is ideal for stowing away items such as stacks of manuals, work binders, printer cartridges, and so much more! This 2-door storage cabinet also features a pull-out drawer with full extension slides for easy access of miscellaneous office supplies. A library storage cabinet that features a durable, 1 in. thick top with a spacious surface is also perfect for displaying your favorite home dcor like your collection of knick-knacks, awards, decorative plants, and framed family photos. It's finished on all sides for flexible room placement, and it also meets BIFMA testing standards for durability and structural performance. Finished in white with Lintel Oak accented top, this handy office storage cabinet with drawer isn't just functional - it's good-looking too.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.