
Cottage Road Library With Doors Sw , Three adjustable shelves for flexible storage options
Mfr # 424153
Zoro # G811229192
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Depth
13.98 in
Height
71.5 in
Width
29.29 in
Material
Engineered wood
Finish
Soft White®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424153
Zoro #
G811229192
UPC #
042666046527
Country of Origin
United States
Dimensions
Depth
13.98 in
Height
71.5 in
Width
29.29 in
Details
Material
Engineered wood
Finish
Soft White®
Description
Style and storage all in one. Add some modern design to your home while creating the additional storage space that you need with the library with doors from the Cottage Road collection. This library bookcase features three spacious shelves that are perfect for storing and displaying a variety of different items like stacks of books, decorative plants, your collection of knick-knacks and photos of your family and friends. These three shelves are adjustable so they can move to different heights to create flexible storage for items of all shapes and sizes. Behind its double doors, this 3-shelf bookcase features a hidden storage area for items you prefer not be seen. Each door front features a decorative tile pattern for an extra touch of detail that is sure to stand out. Finished in Soft White with Lintel Oak accents, this beautiful library bookcase with doors is the perfect addition for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.