Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cottage Road Night Stand Sw/lo 3a

  • Mfr # 423392

  • Zoro # G511228044


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
24.06 in
Finish
Soft White®
Width
21.18 in
Material
Engineered wood
Depth
19.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423392
Zoro #
G511228044
UPC #
042666044738
Country of Origin
United States

Dimensions

Height
24.06 in
Width
21.18 in
Depth
19.45 in

Details

Finish
Soft White®
Material
Engineered wood

Description

The simple touch of cottage inspiration you've been looking for. Add beautiful style and charming design to any room in your home with this night stand from the Cottage Road collection. Its spacious top surface provides you with all the room you need for your variety of bedside necessities like a lamp, an alarm clock, the TV remote and a convenient spot to charge your smartphone while you sleep. It also features a storage drawer that opens and closes on smooth metal runners for easy access storage of items like tissues and your reading glasses. Its lower open shelf provides you with additional storage space for stacks of books and organizing bins. It's finished on all sides for versatile placement throughout any room in your home - next to your bed or cozied up next to the couch in the living room. It looks great no matter where it stands. Finished in Soft White and detailed a with Lintel Oak accent, this attractive end table is everything you want.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.