
Cottage Road Storage Cabinet Sw
Mfr # 422065
Zoro # G811227891
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Width
39.213 in
Height
36.024 in
Overall Depth
16.142 in
Finish
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422065
Zoro #
G811227891
UPC #
042666035156
Country of Origin
United States
Dimensions
Width
39.213 in
Height
36.024 in
Overall Depth
16.142 in
Details
Material
Engineered wood
Finish
Soft White
Item
Accent Storage
Description
Need a solution for your clutter and chaos? Check out this storage cabinet from the Cottage Road collection. This bright and airy cabinet features hidden storage behind each of the doors along with two adjustable shelves for enhanced storage possibilities. It also features a lower open shelf for additional storage! Finished on all sides in Soft White with a Lintel Oak accent, this stylish cabinet will take your home from mess to yes in no time.
- Hidden storage behind doors because everyone needs a place to hide their clutter and chaos.
- Two adjustable shelves for flexible storage options.
- Finished on all sides for versatile placement anywhere in your home.
- Lower shelf provides additional storage.
- Soft White finish with Lintel Oak accent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.