
Craft Pro Series Hutch Mo , Attaches to <a href= in./Products/433651
Mfr # 433650
Zoro # G711229322
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Depth
12.28 in
Width
31.81 in
Height
36.02 in
Material
Engineered wood
Finish
Mystic OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433650
Zoro #
G711229322
UPC #
042666118781
Country of Origin
China
Dimensions
Depth
12.28 in
Width
31.81 in
Height
36.02 in
Details
Material
Engineered wood
Finish
Mystic OakĀ®
Description
This versatile little craft storage hutch is the icing on your crafting cake - the perfect organizational topper for Open Storage Cabinet 433651, Storage Cabinet 433652, or Craft Table 433648. The craft hutch from the Craft Pro Series is finished in Mystic Oak, with white accents to perfectly match any of the three accompanying base units. The cabinet doors swing open to reveal an adjustable shelf that provides versatile storage options to accommodate a variety of sized goods, from big jars of paint to a basket of glue sticks. A lower, open fixed shelf provides additional storage or display - a perfect spot for reams of paper or stacks of rainbow felt squares. This craft storage furniture features a pegboard back that will maximize your storage potential with bonus additional space for hanging those hard-to-store craft supplies. The enclosed back offers cord access for easy organization and access to electrical supply without the cord clutter. This sewing storage hutch is the perfect final touch to your crafting empire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.