This item is Discontinued.

Sauder Credenza, 18.5 in D X 30.39 in H, 59.06 in W X Engineered wood 421119

Credenza, 18.5 in D X 30.39 in H, 59.06 in W X Engineered wood (Discontinued)

  • Mfr # 421119
  • Zoro # G911229290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421119
Zoro #
G911229290
UPC #
042666036795
Country of Origin
Viet Nam

Dimensions

Overall Width
59.06 in
Overall Depth
18.5 in
Overall Height
30.39 in

Details

Item
Credenza
Finish
Grand Walnut®
Material
Engineered wood

Description

Living room or office space beginning to look a little blah? Spruce it up with this mid-century inspired credenza from the Clifford Place collection. This handsome credenza offers a spacious tabletop surface that provides you with room to display all you favorite home dcor - a stylish accent lamp, a decorative plant and a sweet smelling candle. It also makes the perfect spot to set your keys as you walk in the door. It features two drawers that open and close on smooth full extension slides. These easy gliding drawers offer the ideal amount of room to store and stash away miscellaneous around home clutter. Behind each door is hidden storage that includes an adjustable shelf, making it a prime spot for all your additional storage needs. The open storage in the center includes a slide-out printer shelf so you can easily access your printer or other office equipment. It also features a grommet hole and pass-through so you can keep all your cords and wires neatly out of the way. Finished on all sides in a warm Grand Walnut and accented with solid wood feet and bold brass hardware, this stylish credenza makes a beautiful focal point for any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.