This item is Discontinued.

Sauder Credenza, 18.5 in D X 30.39 in H, 59.06 in W X Engineered wood 429507

Credenza, 18.5 in D X 30.39 in H, 59.06 in W X Engineered wood (Discontinued)

  • Mfr # 429507
  • Zoro # G211229297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429507
Zoro #
G211229297
UPC #
042666080415
Country of Origin
Viet Nam

Dimensions

Overall Width
59.06 in
Overall Depth
18.5 in
Overall Height
30.39 in

Details

Item
Credenza
Finish
Jet Acacia®
Material
Engineered wood

Description

The function of a traditional home office credenza with a fresh new twist-this credenza from the Clifford Place collection delivers reliable storage and display space with a trendy aesthetic that is sure to liven up your home. This credenza with drawers features two of them - a pair of storage drawers with full extension slides for your pens, notepads, or planner. The area behind each door features an adjustable shelf, making this office storage credenza perfect for large books or binders, as well as organizing bins. A pull-out shelf makes it a breeze to access the printer. Grommet holes and pass-throughs for cord management ensure that your office storage furniture is free of cord clutter. This office credenza is finished on all sides for a polished look from any angle so it will look complete wherever it's placed. With details like solid wood feet and a Jet Acacia finish, this credenza with storage brings new life to your home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.