
Dakota Pass Lateral File Wp
Mfr # 431585
Zoro # G211229129
product price: $64.45
/eaKey Features
Height
30 in
Material
Engineered wood
Overall Depth
21.5 in
Width
33.78 in
Finish
White PlankĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431585
Zoro #
G211229129
UPC #
042666097697
Country of Origin
United States
Dimensions
Height
30 in
Overall Depth
21.5 in
Width
33.78 in
Details
Material
Engineered wood
Finish
White PlankĀ®
Description
Are the stacks of paper and folders on your desk becoming unbearable? Free up your workspace and get organized with this 1-drawer lateral file from the Dakota Pass collection. This open shelf lateral file features a large drawer with full extension slides that can hold letter, legal, or European sized hanging files to keep important documents organized. The open area above the drawer creates flexible storage for items of all shapes and sizes. Plus, this shelf provides easy-access storage for office items like binders and folders. This lateral file cabinet features a spacious top surface that provides additional storage and a place to display home dcor items like decorative plants and framed photos. This lateral file with storage is finished on all sides so it will look polished from every angle. Assembly is quick and easy with a slide-on molding and a T-lock drawer system. Finished in White Plank, this small lateral file will have your office space feeling organized in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.