This item is Discontinued.

Sauder Desk, 17.24 in D X 29.09 in H, 43.15 in W X Engineered wood 432067

Desk, 17.24 in D X 29.09 in H, 43.15 in W X Engineered wood (Discontinued)

  • Mfr # 432067
  • Zoro # G011227561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432067
Zoro #
G011227561
UPC #
042666117180
Country of Origin
United States

Dimensions

Overall Width
43.15 in
Overall Depth
17.24 in
Overall Height
29.09 in

Details

Item
Desk
Finish
Glacier Oak®
Material
Engineered wood

Description

A simple desk that molds to any room or home dcor. The home office desk from the Dover Edge collection keeps it straightforward, while fulfilling all your needs of a desk. The top surface of this home office desk with door has enough room for a laptop, cup of pens, lamp, or a large monitor. This home office desk with storage features an open area for organizing bins, controllers, home dcor, and more. A small computer desk with shelving can provide an option for the kids' room, spare bedroom, kitchen nook or anywhere you need a desking solution. This desk includes hidden storage behind a door for all of those in.must keep in. items, that usually end up as clutter. Finished on all sides for versatile placement, this computer desk will look polished from every angle. Finished in a Glacier Oak, this desk is best for homework, gaming, and everything in between.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.