
Desk, 17.24 in D X 29.09 in H, 43.15 in W X Engineered wood
Mfr # 433524
Zoro # G411227369
product price: $171.50
/ea
Free Shipping & Returns
Key Features
Overall Width
43.15 in
Overall Depth
17.24 in
Overall Height
29.09 in
Finish
Timber OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433524
Zoro #
G411227369
UPC #
042666117197
Country of Origin
United States
Dimensions
Overall Width
43.15 in
Overall Depth
17.24 in
Overall Height
29.09 in
Details
Item
Desk
Finish
Timber OakĀ®
Material
Engineered wood
Description
When accomplishing tasks from home, sometimes simpler is better. Keep your space minimal with this computer desk from the Dover Edge collection. This home office desk includes a spacious top surface workspace that allows for the perfect amount of room for a laptop, makeup mirror, gaming system, and more. Add home dcor and paper storage for a cozy work from home corner. Hidden storage behind the door of this computer desk with shelving is the perfect place for storing binders, folders, books, and more. Finished on all sides for versatile placement, this home office desk with storage will look polished from all angles. Finished in Timber Oak, this home office desk with door is great for the home office, kids' room, or guest room. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.