
Desk, 17.99 in D X 30.59 in H, 45 in W X Engineered wood, Metal
Mfr # 431215
Zoro # G711227489
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45 in
Overall Depth
17.99 in
Overall Height
30.59 in
Finish
Rich Walnutâ„¢
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431215
Zoro #
G711227489
UPC #
042666098311
Country of Origin
China
Dimensions
Overall Width
45 in
Overall Depth
17.99 in
Overall Height
30.59 in
Details
Item
Desk
Finish
Rich Walnutâ„¢
Material
Engineered wood, Metal
Description
Your office space deserves to look as stylish as the rest of your home. Add an industrial style to your home office with this single pedestal desk from the Market Commons collection. This computer desk with storage offers a spacious top surface with room for all your desk essentials like folders, notepads, laptop, and your hot cup of coffee. The metal and wood desk features convenient cubbyhole storage for your keyboard when not in use, your planner, extra pens, and more. Behind the storage door of this computer desk with cubby shelf is an adjustable shelf to accommodate items of various heights. Organizing bins, books, binders, and more are stored with ease. Optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 allows smartphone charging without all the fuss of cords or cables sold separately on sauder.com. Attractive from every angle, this home office desk with storage is finished on all sides for versatile placement and is detailed with a durable, powder coated metal frame. Finished in Rich Walnut with Slate Gray accents, this small home office desk will have your space looking sharp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.