
Desk, 19.45 in D X 30 in H, 53.15 in W X Engineered wood
Mfr # 432069
Zoro # G011227516
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Overall Width
53.15 in
Overall Depth
19.45 in
Overall Height
30 in
Finish
Glacier OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432069
Zoro #
G011227516
UPC #
042666117159
Country of Origin
United States
Dimensions
Overall Width
53.15 in
Overall Depth
19.45 in
Overall Height
30 in
Details
Item
Desk
Finish
Glacier OakĀ®
Material
Engineered wood
Description
For a computer desk with just the right amount of space. Look no further than this computer desk with drawers from the Dover Edge collection. This computer desk with shelving features a spacious work space for a laptop, lamp, home dcor, or gaming computer monitor. Two convenient drawers feature metal runners and safety stops for storing folders, a planner, extra pens, notecards, or whatever you wish to hide-away. A dedicated open storage area for a vertical CPU tower makes this home office desk the perfect place for leveling up in the latest video game. One adjustable shelf creates versatile storage options to accommodate items of many sizes. Books, vinyl records, storage bins, and more can fit in this cubby storage area. Detailed with rounded corners and soft profiles and finished in Glacier Oak with subtly contrasting hardware, this home office desk with storage works well in the bedroom or office space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.