This item is Discontinued.

Sauder Desk, 22.64 in D X 29.8 in H, 53.19 in W X Engineered wood 431580

Desk, 22.64 in D X 29.8 in H, 53.19 in W X Engineered wood (Discontinued)

  • Mfr # 431580
  • Zoro # G011227301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431580
Zoro #
G011227301
UPC #
042666096799
Country of Origin
United States

Dimensions

Overall Width
53.19 in
Overall Depth
22.64 in
Overall Height
29.8 in

Details

Item
Desk
Finish
Coffee OakĀ®
Material
Engineered wood

Description

Whether you're looking for a place to get some work done or just need another surface for your abundance of home dcor, this desk from the Carson Forge collection is perfect for you. This single pedestal desk features three drawers that open and close on smooth metal runners and safety stops- each provides versatile storage for pens, pencils, notebooks, binders and more. The lower drawer of this home office desk holds letter-size hanging files to help keep your most important files organized and easy to find. The spacious top surface of this pedestal desk with drawers is large enough for a computer, lamp, or your planner. Assembly is quick and easy with a T-slot drawer assembly system, giving you more time for storing and styling. Finished in a rustic Coffee Oak and accented with wrought iron style hardware, this desk with file drawer will give you a great-looking, dedicated space for your home office needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.