Desk, 26.772 in D X 28.346 in H, 47.244 in W X Engineered wood, Metal

  • Mfr # 443748

  • Zoro # G616468222


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.244 in
Overall Depth
26.772 in
Overall Height
28.346 in
Finish
Black
Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443748
Zoro #
G616468222
UPC #
42666229333
Country of Origin
Viet Nam

Dimensions

Overall Width
47.244 in
Overall Depth
26.772 in
Overall Height
28.346 in

Details

Item
Desk
Finish
Black
Material
Wood, Metal

Description

Innovation and ergonomic design combine to present the 48-inch-wide sit/stand desk from Sauder. Elevate the office experience with electric height adjustment ranging from 28.35in to 47in, catering to every stature and working position. Designed with convenience in mind, this electric standing desk features a memory button that conveniently provides four pre-set height positions. For added convenience, there is a charging device for smartphones which includes two USB ports type A and type C available for cable charging of other electronic devices. Organization is made easy with two hooks conveniently integrated for hanging headphones or bags. The melamine top surface of this adjustable-height home office desk is heat, stain, and scratch resistant, ensuring the durability and longevity of your workspace. Safety and structural performance are prioritized with adherence to the BIFMA standard x5.5. Adjustable levelers ensure stability on any surface, making this desk reliable and adaptable. This adjustable height standing desk is not only functional but also versatile, as it is finished on all sides in neutral black that easily blends with any decor, for endless placement options in the office or home.


  • Electric height adjustment from 28.35" to 47" – perfect for any stature or working position.
  • Memory button allows for four pre-set height positions.
  • Charging device for smartphones includes two USB ports for cable charging of mobile devices; one type A and one type C.
  • Two hooks for hanging headphones, purse or bags.
  • Melamine top surface is heat, stain, and scratch resistant.
  • BIFMA standard x5.5 for safety, durability, and structural performance.
  • Finished on all sides for versatile placement.
  • Adjustable levelers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.