Desk, 26.772 in D X 28.346 in H, 59.843 in W X Engineered wood

  • Mfr # 443743

  • Zoro # G616468208


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.843 in
Material
Engineered wood
Overall Height
28.346 in
Finish
Black
Overall Depth
26.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443743
Zoro #
G616468208
UPC #
42666229340
Country of Origin
Viet Nam

Dimensions

Overall Width
59.843 in
Overall Height
28.346 in
Overall Depth
26.772 in

Details

Item
Desk
Material
Engineered wood
Finish
Black

Description

This 60-inch sit/stand desk from Sauder will elevate any work experience with electric height adjustment ranging from 28.35in to 47in, catering to every stature and working position. A convenient memory button provides four options for pre-set height positions - sit in the morning, stand in the afternoon, and keep that chin up for video conferences all day. A hidden wireless charging device accommodates smartphones, while two USB ports type A and type C are available for cable charging of mobile devices. This adjustable-height standing desk has two convenient hooks for hanging headphones, purses or bags. With a melamine top surface that is heat, stain, and scratch resistant, and adjustable levelers to ensure stability on any surface, this electric standing desk is a reliable and versatile addition to any workspace. This adjustable-height home office desk meets the BIFMA standard x5.5 for safety, durability, and structural performance. This sit/stand desk is finished in versatile and neutral black on all sides to easily blend with any decor and allow convenient placement anywhere in the home or office.


  • Electric height adjustment from 28.35" to 47" – perfect for any stature or working position.
  • Memory button allows for four pre-set height positions.
  • Hidden wireless charging device for smartphones includes two USB ports for cable charging of mobile devices (one type A and one type C).
  • Two hooks for hanging headphones, purse or bags.
  • Melamine top surface is heat, stain, and scratch resistant.
  • BIFMA standard x5.5 for safety, durability, and structural performance.
  • Finished on all sides for versatile placement.
  • Adjustable levelers.
  • Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.