Zoro Homepage
This item is Discontinued.
Sauder Desk, 29.528 in H, 47.48 in W X Carbon Oak 423912

Desk, 29.528 in H, 47.48 in W X Carbon Oak (Discontinued)

  • Mfr # 423912
  • Zoro # G016078137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423912
Zoro #
G016078137
UPC #
042666045711
Country of Origin
China

Dimensions

Overall Height
29.528 in
Overall Width
47.48 in
Length
23.465 in

Details

Item
Desk
Color
Carbon Oak

Description

Rustic-inspired style is just what you need to get motivated for your next big project. Update your home office or workspace with the one-of-a-kind design and beauty of this desk from the Steel River collection. Its spacious top surface provides you with the room you need for all your desk essentials like your laptop, a cup full of pens, a stack of notepads and of course your coffee mug. It also has room for items like picture frames and knick-knacks too. This computer desk features two drawers that open and close on smooth metal runners. The pencil drawer is ideal for easy access storage of items like pencils, paper clips, and rubber bands. The large lower drawer is great for storing books, magazines, and other miscellaneous items. It also includes an open shelf for additional storage space. This home office desk features a textured, powdercoated metal frame and rear crossbars for stability. Finished on all sides in Carbon Oak, this handsome office desk is just what you've been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.