Zoro Homepage

Desk, 29.764 in H, 53.937 in W X Soft White

  • Mfr # 418072

  • Zoro # G116078167


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Features
Drawers with full extension slides feature patented T-slot assembly system. File drawer holds letter-size hanging files - turning your chaos into organization. Two lower shelves for additional storage. Finished on all sides for versatile placement anywhere in your home, Quick and easy assembly with patented slide-on moldings because we know your time is valuable, Soft White® finish with Lintel Oak® accent.
Overall Width
53.937 in
Length
19.449 in
Color
Soft White
Overall Height
29.764 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418072
Zoro #
G116078167
UPC #
042666005180
Country of Origin
United States

Dimensions

Overall Width
53.937 in
Length
19.449 in
Overall Height
29.764 in

Details

Features
Drawers with full extension slides feature patented T-slot assembly system. File drawer holds letter-size hanging files - turning your chaos into organization. Two lower shelves for additional storage. Finished on all sides for versatile placement anywhere in your home, Quick and easy assembly with patented slide-on moldings because we know your time is valuable, Soft White® finish with Lintel Oak® accent.
Item
Desk
Color
Soft White

Description

Clean, elegant, and bright. Transform your office space with this desk from the Cottage Road collection. The spacious table top surface of this home office desk offers ample amount of room for all your must-have office essentials - laptop, collection of notepads, a cup full of pens, and of course your favorite coffee mug. This small office desk features two spacious storage drawers that open and close on full extension slides. Each drawer is detailed with framed panels to add an extra touch of charm. Keep all your important documents and papers organized in the file drawer that accommodates letter-size hanging files. This beautiful home office desk with storage also includes two lower open shelves with slat panel detailing to give it that casual cottage style. These shelves work great for additional storage space of any other office or home essentials. This computer desk is finished on all sides in Soft White with a Lintel Oak accent. This desk with storage will have you feeling motivated and ready to work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.