Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk, 29.803 in H, 53.189 in W X Washington Cherry

  • Mfr # 412920

  • Zoro # G016078120


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.803 in
Features
Three drawers with metal runners and safety stops. Lower drawer holds letter-size hanging files. Wrought iron style hardware and accents, Quick and easy assembly with patented T-slot drawer system, Washington Cherry finish.
Color
Washington Cherry
Length
22.638 in
Overall Width
53.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412920
Zoro #
G016078120
UPC #
042666111911
Country of Origin
United States

Dimensions

Overall Height
29.803 in
Length
22.638 in
Overall Width
53.189 in

Details

Features
Three drawers with metal runners and safety stops. Lower drawer holds letter-size hanging files. Wrought iron style hardware and accents, Quick and easy assembly with patented T-slot drawer system, Washington Cherry finish.
Item
Desk
Color
Washington Cherry

Description

Whether you're looking for a place to get some work done or really just need another surface for your colossal penny collection, this desk from the Carson Forge collection is perfect for you. This home office desk features three drawers that glide on smooth metal runners - each provides versatile storage for pens, pencils, notebooks, binders and more. The lower drawer holds letter-size hanging files to help keep your most important files organized and easy to find. The spacious top surface of this desk with storage is large enough for a computer, lamp, your planner, and more. Finished in a rustic Washington Cherry and accented with wrought iron style hardware, this desk hard is to take your eyes off of. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.