
Desk With Hutch, 20.16 in D X 54.21 in H, 43.07 in W X Engineered wood, Metal
Mfr # 430351
Zoro # G411227468
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Overall Width
43.07 in
Overall Depth
20.16 in
Overall Height
54.21 in
Finish
Sindoori Mango®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430351
Zoro #
G411227468
UPC #
042666089326
Country of Origin
China
Dimensions
Overall Width
43.07 in
Overall Depth
20.16 in
Overall Height
54.21 in
Details
Item
Desk With Hutch
Finish
Sindoori Mango®
Material
Engineered wood, Metal
Description
Create a place in your home for creative ideas to freely flow with this simple but stylish computer desk with hutch from the North Avenue collection. This desk with hutches features a sturdy 1 in. thick top and shelves for a stable and durable design. The spacious top surface of this computer desk hutch provides you with the room needed for all your desk essentials like a laptop, stacks of papers, notepads, and your hot cup of coffee. Two lower open shelves allow for storage of books, folders, binders, or an organizing bin. This modern small office desk also includes a hutch for convenient storage and display of a variety of different items like decorative plants and knick-knacks. The durable, black metal frame ensures that it's sturdy and built to last. Finished on all sides for versatile placement anywhere in your home, this modern computer desk will look great from every angle. Finished in Sindoori Mango, this good-looking desk will have you feeling ready to work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.