
East Adara Lateral File Co
Mfr # 430304
Zoro # G211227934
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Material
Engineered wood
Overall Depth
18.5 in
Width
33.39 in
Finish
Cascade Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430304
Zoro #
G211227934
UPC #
042666115889
Country of Origin
Viet Nam
Dimensions
Height
30 in
Overall Depth
18.5 in
Width
33.39 in
Details
Material
Engineered wood
Finish
Cascade Oakā¢
Description
Bring simple timeless charm to any room in your home with this 2-drawer lateral file cabinet from the East Adara collection. The top surface of this lateral file cabinet is large enough for a lamp, your pile of mail, a printer, and home dcor. The drawers of this 2-drawer filing cabinet have full extension slides for smooth ease of use and hold letter or legal-size hanging files. An interlocking safety mechanism only allows one drawer to open at a time, keeping you and your family safe. The bottom drawer of this legal-size filing cabinet includes a key lock for security of your most important documents. Finished on all sides for versatile placement, this lateral file will have a polished look no matter how you arrange it. An elegant Cascade Oak finish makes this office filing cabinet the regal addition you have been seeking for the home office, living room, or hallway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.