
East Rock Accent Storage Ao , Accommodates up to a 50 in. TV weighing 50 lbs
Mfr # 431762
Zoro # G411229950
product price:Ā $168.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Width
47.16 in
Overall Depth
19.45 in
Finish
Ashen Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431762
Zoro #
G411229950
UPC #
042666120982
Country of Origin
United States
Dimensions
Width
47.16 in
Height
33.54 in
Overall Depth
19.45 in
Details
Material
Engineered wood
Finish
Ashen Oakā¢
Description
The contemporary accent cabinet from the East Rock collection blends function and fashion for a piece that is anything but ordinary. This accent cabinet with door can accommodate up to a 50 in. TV weighing 50 lbs. or less, making your space the perfect place for movie marathons, gaming sessions, or binge watching. Or use this piece as an accent storage cabinet to house a stereo, record player, or audio devices. Two adjustable shelves allow you to tailor this console cabinet to your own needs. The cubbyhole areas hold 13 in. storage bins sold separately. Additional hidden storage behind the touch-latch, louvered door can hold movies, board games, or other stuff you want to hide away. Cord management pass-throughs in the back help eliminate wire and cable clutter. Finished in a soft Ashen Oak, the top is brilliantly accented with high-wear DuraGraph faux white marble patina. This accent cabinet with open shelves will add fresh character to any living room, guest room, dining room, or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.