
East Rock Lateral File Ao , Two drawers feature full extension slides
Mfr # 431765
Zoro # G111228000
product price: $88.65
/ea
Free Shipping & Returns
Key Features
Height
30 in
Material
Engineered wood
Overall Depth
19.45 in
Width
30.39 in
Finish
Ashen Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431765
Zoro #
G111228000
UPC #
042666120944
Country of Origin
United States
Dimensions
Height
30 in
Overall Depth
19.45 in
Width
30.39 in
Details
Material
Engineered wood
Finish
Ashen Oakā¢
Description
Add convenient file storage to your space at home with a contemporary filing cabinet. This 2-drawer lateral file cabinet from the East Rock collection provides needed storage, and it looks good while doing it. The spacious lower drawer holds letter or legal size hanging files to keep your most important documents organized and easy to access. The upper drawer of this legal size filing cabinet features a louvered front and gives another useful area for storing smaller items like office supplies or paper. Both drawers open and close on full extension metal slides. The open area of the lateral file cabinet with shelf adds a faux white marble accent plus additional storage for framed photos or other home dcor. Use this shelf and the top surface to display what you wish. For added safety, a patented interlocking mechanism allows only one drawer open at a time. It's finished on all sides in Ashen Oak, so this modern 2 drawer filing cabinet will look complete however you configure the room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.