
Edge Water Lateral File Chcc
Mfr # 418796
Zoro # G511232577
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Height
29.37 in
Material
Engineered wood
Overall Depth
23.46 in
Width
33.31 in
Finish
Chalked Chestnut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418796
Zoro #
G511232577
UPC #
042666008440
Country of Origin
United States
Dimensions
Height
29.37 in
Overall Depth
23.46 in
Width
33.31 in
Details
Material
Engineered wood
Finish
Chalked Chestnut®
Description
Looking to add convenient storage to your home without having to sacrifice on style? Well, we've got just what you're looking for. Create the storage options you need while adding the style you want with this lateral file from the Edge Water collection. It features two large storage drawers with full extension slides that can hold letter or legal size hanging files so you can keep all your important documents organized. Its patented, interlocking safety mechanism allows only one drawer to open at a time for added safety. Its spacious top surface also makes a great place to store and display a variety of different items like an accent lamp, your printer, decorative plants and photos of your family and friends. Its charming good looks and simplistic design make it a perfect addition to any room in your home, whether it's in your office or the family room. Finished in Chalked Chestnut, this beautiful file cabinet will have you feeling organized in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.